Zoro Homepage

Safety Helmet, XP450AE, HDPE, 6 Point Ratchet, Type 1, Class E

  • Mfr # 16-15006M

  • Zoro # G415585106


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 3/8 to 8
Series
XP450AE
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-15006M
Zoro #
G415585106
UPC #
840396905424
Country of Origin
Germany

Dimensions

Fits Hat Size
6 3/8 to 8

Details

Item
Safety Helmet
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
XP450AE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Venting
No
Standards
REACH Complaint, Z89.1 TYPE 1
Weight
1.08 lb
High-Visibility
No
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class E
Includes
Pre-assembled 6 Point Mips Suspension with 4 Point Chin Strap
Chin Strap
Yes
Accessory Mounting Options
Side-Slots
ANSI Electrical Class
E
ANSI Impact Type
1

Description

Safety Helmet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.