Zoro Homepage

Safety Helmet, Yellow, HDPE, 6 3/8 to 8

  • Mfr # 16-13003S

  • Zoro # G022378863


product price: $45.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-13003S
Zoro #
G022378863
UPC #
810070603342
Country of Origin
Germany

Description

Safety Helmet, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Suspension Type AirBridge(R) (6-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Accessory Mounting Options Magnetic, Side-Slots, Head Protection Venting No, Weight 0.84 lb, Standards ANSI Z89.1, CE EN397, REACH Compliant, Series XP250E

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.