Zoro Homepage

Safety Helmets, Ceros, HDPE, 6 Point Ratchet, Type 1, Class C, Orange

  • Mfr # 16-11009

  • Zoro # G104859990


product price: $29.69
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6-3/8 to 8 in
Series
Ceros
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-11009
Zoro #
G104859990
UPC #
810070604851
Country of Origin
Germany

Dimensions

Fits Hat Size
6-3/8 to 8 in

Description

Safety Helmets, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Color High-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-3/8 to 8 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.7 lb, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met No, High-Visibility Yes, Compatible Suspension Brand Name AirBridge(R), Standards ANSI Z89.1, CE EN397, Series Ceros

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.