Safety Helmets, HDPE, 6 Point Ratchet, Type 1, Class C, White
Mfr # 16-11001Y
Zoro # G908446679
product price: $46.19
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 3/8 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-11001Y
Zoro #
G908446679
UPC #
812013024849
Country of Origin
Germany
Dimensions
Fits Hat Size
6 3/8 to 8
Details
Item
Safety Helmets
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
White
Head Protection Venting
Yes
Standards
ANSI Z89.1, CE EN397
ANSI Impact Type
1
ANSI Classification
Type 1, Class C
ANSI Electrical Class
C
Includes
Hi Vis Yellow Reflective Sticker
Accessory Mounting Options
Side-Slots
Accessory Slots
Yes
Chin Strap
Yes
Compatible Suspension Brand Name
AirBridge(R)
Description
Safety Helmets, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Compatible Suspension Brand Name AirBridge(R), Standards ANSI Z89.1, CE EN397
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.