Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmets, HDPE, 6 Point Ratchet, Type 1, Class E, Black

  • Mfr # 16-15007Y

  • Zoro # G508446581


product price: $57.99
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6 3/8 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-15007Y
Zoro #
G508446581
UPC #
810070608170
Country of Origin
Germany

Dimensions

Fits Hat Size
6 3/8 to 8

Details

Item
Safety Helmets
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Black
Head Protection Venting
No
Standards
ANSI Z89.1, CE EN397
Dielectric
No
Accessory Mounting Options
Side-Slots
Accessory Slots
Yes
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Includes
Hi Vis Yellow Reflective Sticker
ANSI Electrical Class
E
Application
Electrical Work
Chin Strap
Yes
Compatible Suspension Brand Name
AirBridge(R)

Description

Safety Helmets, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Black, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, Compatible Suspension Brand Name AirBridge(R), Standards ANSI Z89.1, CE EN397

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.