Zoro Homepage

Safety Helmets, HDPE, 6 Point Swing Ratchet, Type 1, Class E, Yellow

  • Mfr # 16-15010

  • Zoro # G007630436


product price: $40.59
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6-3/8 to 8
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-15010
Zoro #
G007630436
UPC #
810070607203
Country of Origin
Germany

Dimensions

Fits Hat Size
6-3/8 to 8

Details

Item
Safety Helmets
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
6
Color
Yellow
Head Protection Venting
No
Standards
ANSI Z89.1, CE EN397
ANSI Impact Type
1
CSA Class
E
Reverse Donning
No
Accessory Slots
Yes
CSA Type
1
Head Protection Graphics
No Graphics
ANSI Electrical Class
C
Weight
0.8 lb
ANSI Classification
Type 1, Class E
Dielectric
Yes
Accessory Mounting Options
Side-Slots
Application
Electrical Work, General Purpose, Industrial
High-Visibility
Yes
Chin Strap
Yes
Chin Strap Material
Polypropylene
Low Temperature Test Met
No
High Temperature Test Met
No
Compatible Suspension Brand Name
AirBridge
Compatible Suspension Manufacturer Part Number
17-19001

Description

Safety Helmets, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 0.8 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility High-Visibility, Compatible Suspension Brand Name AirBridge

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.