simpleFit Disposable Foam Ear Plugs, Bullet Shape, 27 dB, Yellow, 250 PK
Mfr # 18-14002
Zoro # G201777784
product price: $69.89
/pk 250, $0.28/eaKey Features
Noise Reduction Rating
27 dB
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-14002
Zoro #
G201777784
UPC #
810001798802
Country of Origin
Sweden
Dimensions
Earplug Size
Universal
Details
Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
250
Series
simpleFit
Insertion Method
Push-In
Noise Reduction Rating NRR
27 dB
Metal Detectable
No
Standards
ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014
Earplug Packaging
Bulk Box
Electrically Insulated
Yes
Earplug Pair Pack Type
Loose
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Bullet, Insertion Method Push-In, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose, Electrically Insulated Yes, Series simpleFit, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 250, Earplug Color Yellow, Metal Detectable No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.