Shop HEXARMOR
See all product information
Create Account
Sleeve, Universal, HPPE, Blk/Bl, 22 in
- Mfr # 2047-22T
- Zoro # G625073127
product price:Â
$
13.49
/ea
Key Features
Thickness
21 ga
Sleeve Features
Cut-Resistant
ANSI/ISEA Cut Level
A6
Color
Black, Blue
Bottle Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2047-22T
- Zoro #
- G625073127
- UPC #
- 840396926252
- Country of Origin
- China
Dimensions
- Thickness
- 21 ga
- Bottle Size
- Universal
- Sleeve Length
- 22 in
- Size - Alpha
- Universal
- Size
- Universal
Details
- Sleeve Features
- Cut-Resistant
- ANSI/ISEA Cut Level
- A6
- Color
- Black, Blue
- Sleeve Material
- HPPE
- Item
- Sleeve
Description
Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A6, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve, Sleeve Length 22 in, Thickness 21 ga, Sleeve Material HPPE, Color Black, Blue, Size Universal, Sleeve Features Cut-Resistant, Cuff Style Safety, Maximum Temperature Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.