Zoro Homepage

Suspension Helmet, Black, Ceros, ABS, 4 Point Ratchet, Type 1, Class C, Black

  • Mfr # 16-17007

  • Zoro # G606125036


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
ABS
Fits Hat Size
6 3/8 to 7 5/8
Series
Ceros
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-17007
Zoro #
G606125036
UPC #
00810070606688
Country of Origin
United States

Dimensions

Fits Hat Size
6 3/8 to 7 5/8

Details

Item
Suspension Helmet,Black
Head Protection Style
Helmet
Head Protection Material
ABS
Series
Ceros
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Black
Head Protection Venting
Yes
Standards
ANSI Z89.1, EN 12492
ANSI Impact Type
1
Accessory Mounting Options
4 Hooks, Front-Slots, Side-Slots
Accessory Slots
Yes
High-Visibility
Yes
ANSI Classification
Type 1, Class C
Chin Strap
Yes
Head Protection Graphics
No Graphics
High Temperature Test Met
Yes
ANSI Electrical Class
C
Includes
Sweatband
Low Temperature Test Met
Yes
Application
General Use
Compatible Suspension Brand Name
Kinetix
Compatible Suspension Manufacturer Part Number
16-17007

Description

Suspension Helmet,Black, ANSI Classification Type 1, Class C, Head Protection Style Helmet, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size 6 3/8 to 7 5/8, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Side-Slots, Head Protection Venting Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility Yes, Compatible Suspension Brand Name Kinetix, Compatible Suspension Manufacturer Part Number 16-17007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.