Suspension Helmet, Yellow, Ceros, ABS, 4 Point Ratchet, Type 1, Class C, Yellow
Mfr # 16-17003
Zoro # G706125103
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Helmet
Head Protection Material
ABS
Fits Hat Size
6 3/8 to 7 5/8
Series
Ceros
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-17003
Zoro #
G706125103
UPC #
00810070606664
Country of Origin
United States
Dimensions
Fits Hat Size
6 3/8 to 7 5/8
Details
Item
Suspension Helmet,Yellow
Head Protection Style
Helmet
Head Protection Material
ABS
Series
Ceros
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
Yes
Standards
ANSI Z89.1, EN 12492
ANSI Classification
Type 1, Class C
Head Protection Graphics
No Graphics
ANSI Impact Type
1
ANSI Electrical Class
C
Application
General Use
Accessory Mounting Options
4 Hooks, Front-Slots, Side-Slots
Chin Strap
Yes
Low Temperature Test Met
Yes
Accessory Slots
Yes
High-Visibility
Yes
Includes
Sweatband
High Temperature Test Met
Yes
Compatible Suspension Brand Name
Kinetix
Compatible Suspension Manufacturer Part Number
16-17003
Description
Suspension Helmet,Yellow, ANSI Classification Type 1, Class C, Head Protection Style Helmet, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6 3/8 to 7 5/8, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Side-Slots, Head Protection Venting Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility Yes, Compatible Suspension Brand Name Kinetix, Compatible Suspension Manufacturer Part Number 16-17003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.