Tactical Gloves, Goatskin Leather Palm, 10 in Length, Hook-and-Loop Cuff, Index Finger, Black
Mfr # 2137-M (8)
Zoro # G212486057
product price: $46.15
/prKey Features
Size
M
Color
Black
Cuff
Hook-and-Loop
Palm Material
Goatskin Leather
Finger Style
Index Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2137-M (8)
Zoro #
G212486057
UPC #
840396900504
Country of Origin
Indonesia
Dimensions
Size
M
Length
10 in
Details
Item
Tactical Gloves
Color
Black
Cuff
Hook-and-Loop
Palm Material
Goatskin Leather
Finger Style
Index Finger
Closure Type
Hook-and-Loop
Lining
SuperFabric
Back Material
Mesh
ANSI/ISEA Abrasion Level
6
Cut-Resistant Material
SuperFabric(R)
ANSI/ISEA Cut Level
A6
Thumb Style
Reinforced
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Needlestick Level - Palm
2
Description
Tactical Gloves, M, Black, 10 in, Hook-and-Loop Cuff, Lining SuperFabric, Goatskin Leather Palm Material, Mesh Back Material, Not Applicable Knuckle Padding Material, SuperFabric(R) Cut-Resistant Material, Hook-and-Loop Closure Type, Reinforced Thumb Style, Index Finger Finger Style, Standards ANSI/ISEA 105-2016, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A6, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.