VS250, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Charcoal/Hi-Visibility Yellow Frame

  • Mfr # 11-15004-03

  • Zoro # G7864381


product price:  $17.59
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-15004-03
Zoro #
G7864381
UPC #
-
Country of Origin
Germany

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 7/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Tpe
Foam Lined
Yes
Frame Style
Wraparound
Series
VS250
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
UV Protection
100% UVA/UVB/UVC
Photochromatic Lens
No
Gender
Unisex
Metal Detectable
Yes
ANSI Dust/Splash Rating
Not Rated
Includes
Polybag
X-Ray Detectable
No
Includes Eye Socket Lining
No
Includes Padded Nose Piece
Yes
For Small Heads Designation
Not Rated for Small Heads
Includes No Lens Coatings
No
Dielectric Protection
No
Includes Brow Lining
Yes
Includes Anti-Static Lens Coating
No
Includes Padded Arms
Yes
Includes Anti-Fog Lens Coating
Yes
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Arm Color
Charcoal
Arm Tip Type
Bayonet
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Nose Bridge Material
TPE
Brow Lining Material
TPE
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
PC-PBT, TPE
Visible Light Scale Protection
L5
Padding Location
Temples, Nose Bridge
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Frame Features
Metal Detectable
Nose Bridge Adjustment Type
Flexible

Description

Safety Glasses, Series VS250, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Includes Polybag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products