VS250, Safety Glasses, Anti-Fog, Gray Lens, Black/Hi-Visibility Green Frame, Half-Frame

  • Mfr # 11-15007-05

  • Zoro # G5780146


product price:  $19.79
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black/Hi-Visibility Green
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-15007-05
Zoro #
G5780146
UPC #
810001792893
Country of Origin
Germany

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
5 7/8 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black/Hi-Visibility Green
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
Foam Lined
Yes
Frame Style
Wraparound
Series
VS250
Standards
ANSI Z87.1-2015, High Impact Rated Z87, CE EN166
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
UV Protection
100% UVA/UVB
Photochromatic Lens
No
Metal Detectable
Yes
Includes
Polybag
Includes Brow Lining
Yes
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Includes Eye Socket Lining
No
Includes Padded Nose Piece
Yes
Dielectric Protection
No
Arm Color
Charcoal
Includes Padded Arms
Yes
For Small Heads Designation
Not Rated for Small Heads
Includes No Lens Coatings
No
Visible Light Scale Protection
L5
Arm Tip Type
Adjustable
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
No
Includes Anti-Static Lens Coating
No
Arm Material
PC-PBT, TPE
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Brow Lining Material
TPE
Includes Reader Lens
Reader Lens Not Included
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Temples, Nose Bridge
Frame Features
Metal Detectable
Adjustable Pieces
Temple
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Nose Bridge Adjustment Type
Flexible
Nose Bridge Material
TPE

Description

Safety Glasses, Series VS250, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Temple Color Black/Hi-Visibility Green, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.