VS300, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Full-Frame

  • Mfr # 11-31001-02

  • Zoro # G802485828


product price:  $7.95
/ea

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-31001-02
Zoro #
G802485828
UPC #
810070600600
Country of Origin
Germany

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
6 in
Arm Length
4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
TPE, TPU
Foam Lined
No
Frame Style
Wraparound
Series
VS300
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Includes Brow Lining
No
For Small Heads Designation
Not Rated for Small Heads
Arm Material
TPE, TPU
Arm Color
Charcoal
Includes Anti-Fog Lens Coating
Yes
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Includes
Polybag
Hinge Type
Barrel
Includes No Lens Coatings
No
Includes Padded Nose Piece
Yes
Minimum Operating Temperature
23 Degrees F
Gender
Unisex
Adjustable Nose Piece
No
Nose Bridge Material
TPE
Metal Detectable
No
Includes Anti-Static Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
X-Ray Detectable
No
Arm Tip Type
Straight
Ultra-Violet Scale Protection Designation
U6
ANSI Dust/Splash Rating
Not Rated
Visible Light Scale Protection
L0, L5
Dielectric Protection
Yes
Includes Padded Arms
Yes
Photochromatic Lens
No
Maximum Operating Temperature
131 Degrees F
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Frame Features
Dielectric, Vented
Padding Location
Temples, Nose Bridge
Nose Bridge Adjustment Type
Flexible
Brow Lining Material
TPE
Adjustable Pieces
Temple
Temple Adjustment Type
Ratcheting
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series VS300, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Hard Coat, TruShield(R), Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material TPE, TPU, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Polybag, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.