VS300, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Charcoal/Hi-Visibility Yellow Frame

  • Mfr # 11-19004-08

  • Zoro # G0375241


product price:  $34.15
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-19004-08
Zoro #
G0375241
UPC #
-
Country of Origin
Germany

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
6 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Tpe
Foam Lined
Yes
Frame Style
Wraparound
Series
VS300
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Includes
Polybag
Metal Detectable
No
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
Yes
UV Protection
100% UVA/UVB/UVC
X-Ray Detectable
No
Includes Padded Nose Piece
Yes
For Small Heads Designation
Not Rated for Small Heads
Arm Color
Charcoal
Includes Anti-Fog Lens Coating
Yes
Dielectric Protection
Yes
Includes Padded Arms
Yes
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Includes Brow Lining
Yes
Includes Eye Socket Lining
No
Arm Tip Type
Straight
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Includes Polarized Lens Coating
No
Includes No Lens Coatings
No
Hinge Type
Barrel
Adjustable Pieces
Temple
Brow Lining Material
TPE
Frame Features
Dielectric, Vented
Temple Adjustment Type
Ratcheting
Visible Light Scale Protection
L0, L5
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Adjustment Type
Flexible
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Temples, Nose Bridge
Arm Material
TPE, TPU
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
TPE
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft

Description

Safety Glasses, Series VS300, Gender Unisex, Lens Color Clear/Gray, Polarized Lens No, Lens Coating Anti-Fog, Hard Coat, Photochromic, TruShield(R), No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material TPE, TPU, Lens Material Polycarbonate, Temple Color Gray, Temple Style Straight, Photochromatic Lens Yes, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.