Welding Gloves, Hook-and-Loop Cuff, Full Thumb, Premium 2XL, 1 PR
Mfr # 5059-XXL (11)
Zoro # G708621856
product price: $30.89
/prKey Features
Cuff Style
Hook-and-Loop
Thumb Style
Full
Glove Liner Material
Aramid Blend
Stitching Material
Aramid
Glove Cut
Clute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5059-XXL (11)
Zoro #
G708621856
UPC #
810070605476
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Details
Item
Welding Gloves
Cuff Style
Hook-and-Loop
Thumb Style
Full
Glove Liner Material
Aramid Blend
Stitching Material
Aramid
Glove Cut
Clute
Brand and Series
HexArmor 5059
Leather Glove Style
Work
Leather Grade
Premium
Glove Materials
Goatskin Leather, Meta-Aramid
Leather Glove Liner Type
Aramid Blend
Description
Welding Gloves, Thumb Style Full, Glove Cut Clute, Glove Size 2XL, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.