Welding Gloves, Hook-and-Loop Cuff, Full Thumb, Premium L, 1 PR
Mfr # 5059-L (9)
Zoro # G208621851
product price: $30.89
/prKey Features
Cuff Style
Hook-and-Loop
Thumb Style
Full
Glove Liner Material
Aramid/Polyester
Glove Cut
Clute
Brand and Series
HexArmor 5059
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5059-L (9)
Zoro #
G208621851
UPC #
810070605452
Country of Origin
Pakistan
Dimensions
Glove Size
L
Details
Item
Welding Gloves
Cuff Style
Hook-and-Loop
Thumb Style
Full
Glove Liner Material
Aramid/Polyester
Glove Cut
Clute
Brand and Series
HexArmor 5059
Leather Grade
Premium
Leather Glove Style
Work
Stitching Material
Aramid
Glove Materials
Goatskin Leather, Meta-Aramid
Leather Glove Liner Type
Aramid Blend
Description
Welding Gloves, Thumb Style Full, Glove Cut Clute, Glove Size L, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.