Work Gloves, Winter Liner, Size L, PR
Mfr # 9859-L (9)
Zoro # G2830548
product price: $10.45
/prKey Features
Minimum Temperature
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
Size- Numeric
9
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9859-L (9)
Zoro #
G2830548
UPC #
812013022555
Country of Origin
Viet Nam
Dimensions
Size- Numeric
9
Details
Item
Work Gloves
Minimum Temperature
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Touchscreen Compatible
No
Description
Work Gloves, ANSI/ISEA Abrasion Level Not Rated, Silicone-Free No, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.