Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, with Impact Tech, Size XL, PR

  • Mfr # 2037-XL (10)

  • Zoro # G4327017


product price: $49.99
/pr

Key Features

Palm Material
Synthetic Leather
Standards
ANSI/ISEA 105 & 138, EN 388, EN 407
Insulated
No
Color
High-Visibility Blue/Red/White
ANSI/ISEA Cut Level
A3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2037-XL (10)
Zoro #
G4327017
UPC #
810001791957
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
11 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Standards
ANSI/ISEA 105 & 138, EN 388, EN 407
Insulated
No
Color
High-Visibility Blue/Red/White
ANSI/ISEA Cut Level
A3
Glove Back Material
IR-X
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
5
Series
Rig Lizard
Finger Style
Full Finger
ANSI/ISEA Puncture Force
150 N
Hand
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Includes ID Panel
No
Glove Materials
Cotton/Nylon/Polyester
Cut-Resistance Coverage
Palm Side
Palm Style
Double Palm
Impact Protection Style
Low-Profile
Brand and Series
HexArmor Rig Lizard Series 2037
Water Resistant
No
EN 388 Rating
4343CP
Layered Palm Material
Polyester
EN 388 Impact Rated
Yes
Touchscreen Nib
No
Includes Double Palm
Yes
Glove Safety Features
High-Visibility
Grip Coating Color
High-Visibility Green
Windproof
No
Thumb Sweat Wipe
No
Includes Pull Strap
Yes
Glove Material Color
Black/High-Visibility Yellow
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
1,074 g
Silicone-Free
Yes
Reflective Backing
No
Includes Red Palm
No
Low-Profile Impact Protection
No
Rope Channel Reinforcement
Yes
ANSI/ISEA Impact Force
4 kN
ANSI/ISEA Heat Level
2
Touchscreen Compatible
No
Includes Keypad Nib
No
Waterproof
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Anti-Static
No
ANSI/ISEA Impact Level
3
Includes Pinch Point Protection
Yes
Glove Liner Material
Cotton
Includes Heat Pack Pocket
No
Includes Padded Palm
No
Finger Coverage
Full Finger
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
Cuff Style
Slip-On
Latex-Free
Yes
High-Visibility
Yes
Maximum Temperature
250 Degrees F
Minimum Temperature
Not Rated
Glove Back Color
White/Lime
Oil-Resistant
Yes
Includes Reinforced Thumb Crotch
Yes
Max. Temp.
250 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Palm, ANSI/ISEA Impact Level 3, Backing Style IR-X, Cuff Style Slip-On, Insulated No, Maximum Temperature 250 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material IR-X, Glove Back Color White/Lime, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105 & 138, EN 388, EN 407, ANSI/ISEA Cut Level A3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.