Zoro Homepage

XP250E, Blue

  • Mfr # 16-13002

  • Zoro # G7950033


product price: $26.79
/ea

Key Features

Head Protection Style
Helmet
ANSI Classification
Type 1, Class E
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8
Series
Ceros
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-13002
Zoro #
G7950033
UPC #
810001790585
Country of Origin
Germany

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
XP250E,Blue
Head Protection Style
Helmet
ANSI Classification
Type 1, Class E
Head Protection Material
HDPE
Series
Ceros
Head Protection Suspension Type
Ratchet (6-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Venting
No
Head Protection Graphics
No Graphics
Standards
ANSI Z89.1, CE EN397
Accessory Mounting Options
None
Includes
Sweatband
Application
General Purpose
Weight
0.8 lb
CSA Type
1
CSA Class
E
ANSI Electrical Class
E
ANSI Impact Type
1
Accessory Slots
Yes
Dielectric
Yes
Reverse Donning
No
Compatible Suspension Manufacturer Part Number
17-19001, 17-19002
Chin Strap
No
High Temperature Test Met
Yes
Head Protection Brand
HEXARMOR
Compatible Suspension Brand Name
AirBridge
Low Temperature Test Met
Yes
High-Visibility
No

Description

XP250E,Blue, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, Weight 0.8 lb, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility Not High-Visibility, Compatible Suspension Brand Name AirBridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.