Zoro Homepage

XP250E, Red

  • Mfr # 16-13008

  • Zoro # G9300823


product price: $24.99
/ea

Key Features

Head Protection Style
Helmet
Head Protection Material
HDPE
ANSI Classification
Type 1, Class E
Fits Hat Size
6-1/2 to 8
Series
Ceros
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-13008
Zoro #
G9300823
UPC #
810001790646
Country of Origin
Germany

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
XP250E,Red
Head Protection Style
Helmet
Head Protection Material
HDPE
ANSI Classification
Type 1, Class E
Series
Ceros
Head Protection Suspension Type
Ratchet (6-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Venting
No
Head Protection Graphics
No Graphics
Standards
ANSI Z89.1, CE EN397
Accessory Mounting Options
None
Weight
0.8 lb
Application
General Purpose
Includes
Sweatband
ANSI Impact Type
1
ANSI Electrical Class
E
CSA Type
1
CSA Class
E
Dielectric
Yes
Accessory Slots
Yes
Reverse Donning
No
Compatible Suspension Manufacturer Part Number
17-19001, 17-19002
Low Temperature Test Met
Yes
Chin Strap
No
High Temperature Test Met
Yes
Compatible Suspension Brand Name
AirBridge
High-Visibility
No
Head Protection Brand
HEXARMOR

Description

XP250E,Red, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, Weight 0.8 lb, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility Not High-Visibility, Compatible Suspension Brand Name AirBridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.