Zoro Homepage

XP450A, Orange

  • Mfr # 16-14005

  • Zoro # G7950015


product price: $48.39
/ea

Key Features

Head Protection Style
Helmet
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8
Series
Ceros
Head Protection Suspension Type
Ratchet (6-Point)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-14005
Zoro #
G7950015
UPC #
810001790110
Country of Origin
Germany

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
XP450A,Orange
Head Protection Style
Helmet
Head Protection Material
HDPE
Series
Ceros
Head Protection Suspension Type
Ratchet (6-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Venting
Yes
Standards
ANSI Z89.1, CE EN397
Includes
Chin Strap, Sweatband
Application
General Purpose
Weight
0.9 lb
ANSI Electrical Class
C
Dielectric
No
Accessory Slots
Yes
CSA Class
C
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class C
CSA Type
1
ANSI Impact Type
1
Accessory Mounting Options
None
Reverse Donning
No
Compatible Suspension Manufacturer Part Number
17-19001, 17-19002
Chin Strap
Yes
High-Visibility
No
High Temperature Test Met
Yes
Low Temperature Test Met
Yes
Compatible Suspension Brand Name
AirBridge
Head Protection Brand
HEXARMOR
Chin Strap Material
Polypropylene

Description

XP450A,Orange, ANSI Classification Type 1, Class C, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material HDPE, Accessory Mounting Options None, Head Protection Venting Yes, Weight 0.9 lb, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility No, Compatible Suspension Brand Name AirBridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.