Zoro Homepage

XP450A, Red

  • Mfr # 16-14008

  • Zoro # G7950067


product price: $43.99
/ea

Key Features

Head Protection Style
Helmet
Head Protection Material
HDPE
ANSI Classification
Type 1, Class C
Fits Hat Size
6-1/2 to 8
Series
Ceros
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-14008
Zoro #
G7950067
UPC #
810001790141
Country of Origin
Germany

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
XP450A,Red
Head Protection Style
Helmet
Head Protection Material
HDPE
ANSI Classification
Type 1, Class C
Series
Ceros
Head Protection Suspension Type
Ratchet (6-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Venting
Yes
Head Protection Graphics
No Graphics
Standards
ANSI Z89.1, CE EN397
Accessory Mounting Options
None
Includes
Chin Strap, Sweatband
Application
General Purpose
Weight
0.9 lb
CSA Type
1
Accessory Slots
Yes
Dielectric
No
ANSI Electrical Class
C
CSA Class
C
ANSI Impact Type
1
Reverse Donning
No
Chin Strap
Yes
Compatible Suspension Manufacturer Part Number
17-19001, 17-19002
Chin Strap Material
Polypropylene
High-Visibility
No
Head Protection Brand
HEXARMOR
Compatible Suspension Brand Name
AirBridge
Low Temperature Test Met
Yes
High Temperature Test Met
Yes

Description

XP450A,Red, ANSI Classification Type 1, Class C, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting Yes, Weight 0.9 lb, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility Not High-Visibility, Compatible Suspension Brand Name AirBridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.