Zoro Homepage

XP450AE, Green

  • Mfr # 16-15004

  • Zoro # G9300893


product price: $41.39
/ea

Key Features

Head Protection Style
Helmet
Head Protection Material
HDPE
ANSI Classification
Type 1, Class E
Fits Hat Size
6-1/2 to 8
Series
Ceros
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-15004
Zoro #
G9300893
UPC #
810001790189
Country of Origin
Germany

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
XP450AE,Green
Head Protection Style
Helmet
Head Protection Material
HDPE
ANSI Classification
Type 1, Class E
Series
Ceros
Head Protection Suspension Type
Ratchet (6-Point)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Graphics
No Graphics
Head Protection Venting
No
Standards
ANSI Z89.1, CE EN397
Accessory Mounting Options
None
Includes
Chin Strap, Sweatband
Application
General Purpose
Weight
0.9 lb
Dielectric
Yes
ANSI Electrical Class
E
CSA Type
1
Accessory Slots
Yes
ANSI Impact Type
1
CSA Class
E
Reverse Donning
No
Chin Strap
Yes
Compatible Suspension Manufacturer Part Number
17-19001, 17-19002
Compatible Suspension Brand Name
AirBridge
High Temperature Test Met
Yes
Head Protection Brand
HEXARMOR
High-Visibility
No
Chin Strap Material
Polypropylene
Low Temperature Test Met
Yes

Description

XP450AE,Green, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, Weight 0.9 lb, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility Not High-Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.