This item is Discontinued.

Hey Play Hey Play 12-HY2764 7 In 1 Combo Game - Chess; Ludo & Chinese Checkers 12-HY2764

Hey Play 12-HY2764 7 In 1 Combo Game - Chess; Ludo & Chinese Checkers (Discontinued)

  • Mfr # 12-HY2764
  • Zoro # G004161933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-HY2764
Zoro #
G004161933
UPC #
886511778559
Country of Origin
Unknown

Description

The hey. Play. 7-In-1 combo game packs 7 games for the whole family into one convenient set for non-stop fun. Tired of playing the same game over and over again with 7 games to choose from, including chess, checkers, chinese checkers, ludo, backgammon, dominoes and tic-tac-toe, there is a game for everyone. Made of stackable sturdy wood, easily contain all game boards and game pieces in one place.

Includes
  • Chess, checkers, chinese checkers, ludo, backgammon, dominoes, tic-tac-toe.
Specifications
  • Material: Wood, Plastic
  • Dimension: 3" x 12" x 11.5"
  • Weight: 6.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.