This item is Discontinued.

Hey Play Hey Play 80-PP-960099 Pretend Play Princess Vanity Set 80-PP-960099

Hey Play 80-PP-960099 Pretend Play Princess Vanity Set (Discontinued)

  • Mfr # 80-PP-960099
  • Zoro # G604144213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-PP-960099
Zoro #
G604144213
UPC #
886511979628
Country of Origin
Unknown

Description

The pretend play princess vanity with stool, accessories, lights and sounds by hey play will make every little girl feel like a princess. Each set has 14 different fashion and makeup accessories, such as pretend lipsticks and nail polish, and jewelry such as rings, bracelets and a necklace, all which can be conveniently stored in the vanity drawer. A battery-operated hair dryer sounds just like an actual hair dryer. Your little princess can see her actual reflection in the mirror, and when she presses the heart at the top of the mirror, soothing music plays, and the image of a princess appears in the mirror. With the comfort of a stool, your little beauty can get ready right next to mom.

Features
  • Mirror lights up - requires 3 aa batteries
  • Easy to use
Set Includes
  • Makeup table and stool, 2 hair ties, 3 pretend nail polishes, 3 pretend lipsticks, 2 rings, 2 bracelets, 1 necklace, 1 hair comb, and hair dryer that turns on with 1 aa battery (battery not included)
Specifications
  • Dimension: 29" H x 11.5" W x 17" L
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.