Zoro Homepage

Armor Bushing, AB-0 RED, 1000PK

  • Mfr # 2264

  • Zoro # G715212672


product price: $47.89
/pk 1000, $0.05/ea

Key Features

Type
Armor Bushing
Material of Construction
High Dielectric Polyethylene
Height
0.58 in
Temperature Range
-40 to 194°F
Head Diameter
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2264
Zoro #
G715212672
UPC #
-
Country of Origin
Canada

Dimensions

Height
0.58 in
Head Diameter
0.68 in
Inside Diameter
0.37 in

Details

Type
Armor Bushing
Material of Construction
High Dielectric Polyethylene
Temperature Range
-40 to 194°F
Color
Red

Description

Heyco Armor Bushing, AB-0 RED, High Dielectric Polyethylene, will fit armored cables AWG/Conductors: 14/2, 14/3, 12/2, 12/3, 14/4, 6/1, 4/1; 1000/pkg


  • •Use with Flexible Armored Cable (BX) and Flexible Metallic Conduit (FMC), to insulate rough cut conduit ends.
  • •Chamfered lead-in allows for fast installation.
  • •Suitable for installation at temperatures up to 194°F (90°C) and as low as -40°F (-40°C).
  • •Size-marked for easy identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.