
Armor Bushing, AB-1 RED, 100PK
Mfr # 2265
Zoro # G015212778
product price: $9.59
/pk 100, $0.10/eaKey Features
Type
Armor Bushing
Material of Construction
High Dielectric Polyethylene
Height
0.63 in
Temperature Range
-40 to 194°F
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2265
Zoro #
G015212778
UPC #
-
Country of Origin
Canada
Dimensions
Height
0.63 in
Head Diameter
0.70 in
Inside Diameter
0.44 in
Details
Type
Armor Bushing
Material of Construction
High Dielectric Polyethylene
Temperature Range
-40 to 194°F
Color
Red
Description
Heyco Armor Bushing, AB-1 RED, High Dielectric Polyethylene, will fit armored cables AWG/Conductors: 14/2, 14/3, 12/2, 12/3, 14/4, 6/1, 4/1; 100/pkg
- •Use with Flexible Armored Cable (BX) and Flexible Metallic Conduit (FMC), to insulate rough cut conduit ends.
- •Chamfered lead-in allows for fast installation.
- •Suitable for installation at temperatures up to 194°F (90°C) and as low as -40°F (-40°C).
- •Size-marked for easy identification.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.