Zoro Homepage

Armor Bushing, AB-2 RED, 100PK

  • Mfr # 2266

  • Zoro # G015212815


product price: $9.59
/pk 100, $0.10/ea

Key Features

Type
Armor Bushing
Material of Construction
High Dielectric Polyethylene
Height
0.61 in
Inside Diameter
0.57 in
Head Diameter
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2266
Zoro #
G015212815
UPC #
-
Country of Origin
Canada

Dimensions

Height
0.61 in
Inside Diameter
0.57 in
Head Diameter
0.85 in

Details

Type
Armor Bushing
Material of Construction
High Dielectric Polyethylene
Color
Red
Temperature Range
-40 to 194°F

Description

Heyco Armor Bushing, AB-2 RED, High Dielectric Polyethylene, will fit armored cables AWG/Conductors: 12/4, 10/2, 10/3, 2/1; 100/pkg


  • •Use with Flexible Armored Cable (BX) and Flexible Metallic Conduit (FMC), to insulate rough cut conduit ends.
  • •Chamfered lead-in allows for fast installation.
  • •Suitable for installation at temperatures up to 194°F (90°C) and as low as -40°F (-40°C).
  • •Size-marked for easy identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.