
Armor Bushing, AB-3 RED, 500PK
Mfr # 2267
Zoro # G315212775
product price: $26.59
/pk 500, $0.05/eaKey Features
Type
Armor Bushing
Material of Construction
High Dielectric Polyethylene
Height
0.70 in
Temperature Range
-40 to 194°F
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2267
Zoro #
G315212775
UPC #
-
Country of Origin
Canada
Dimensions
Height
0.70 in
Inside Diameter
0.73 in
Head Diameter
1.02 in
Details
Type
Armor Bushing
Material of Construction
High Dielectric Polyethylene
Temperature Range
-40 to 194°F
Color
Red
Description
Heyco Armor Bushing, AB-3 RED, High Dielectric Polyethylene, will fit armored cables AWG/Conductors: 10/4, 8/2, 8/3, 1/1; 500/pkg
- •Use with Flexible Armored Cable (BX) and Flexible Metallic Conduit (FMC), to insulate rough cut conduit ends.
- •Chamfered lead-in allows for fast installation.
- •Suitable for installation at temperatures up to 194°F (90°C) and as low as -40°F (-40°C).
- •Size-marked for easy identification.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.