Zoro Homepage

Cable Clamp, 304 Stainless Steel, 1/2 in Bundle Dia., 500 PK

  • Mfr # S3378

  • Zoro # G515681104


product price: $213.99
/pk 500, $0.43/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Max. Bundle Dia.
1/2 in
Mounting Method
Screw
Width
1/2 in
Mounting Hole Dia.
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3378
Zoro #
G515681104
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/2 in
Width
1/2 in
Mounting Hole Dia.
0.203 in

Details

Item
Cable Clamp
Material
304 Stainless Steel
Mounting Method
Screw
Temp. Range
+32 to +140 °F

Description

Heyco CC H 1/2 Stainless Steel Cable Clamp, 0.500 12.7 mm capacity, 0.500 12.7 mm wide, 500/pkg


  • For clamping cable or tubing securely into place, especially in harsh environments.
  • Smooth "coined" clamp edges prevent damage to cable insulation.
  • Constructed from corrosion resistant 304 stainless steel.
  • All parts require a 0.203" (5.2 mm) mounting hole suitable for a #10 screw.
  • Not for use in a marine salt water environment.
  • DFARS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.