Zoro Homepage

Cable Clamp, Nylon 6/6, 1 in Bundle Dia., Black, 25 PK

  • Mfr # 15471B

  • Zoro # G015683660


product price: $93.35
/pk 25, $3.73/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
1 in
Mounting Method
Screw
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15471B
Zoro #
G015683660
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1 in
Width
1-1/4 in
Mounting Hole Dia.
0.33 in
Height
1.5 in

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Screw
Temp. Range
+32 to +221 °F

Description

Heyco HDLCC 1000-330, Releasable Heavy Duty Nylon Lockit P Clamp, 1 in. Maximum Bundle Dia., 0.33 8.4 mm mounting hole, 25/PK


  • Unique design allows for installation of Heavy Duty Lockit P Clamps to be independent of cable installation.
  • Release feature allows for serviceability or field maintenance.
  • Inner diameter ribs offer some axial retention.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.