Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Steel, 1-1/2 in Bundle Dia., Black, 25 PK

  • Mfr # 15474B

  • Zoro # G215683651


product price: $117.99
/pk 25, $4.72/ea
Free Shipping & Returns

Key Features

Material
Steel
Clamp Color
Black
Max. Bundle Dia.
1-1/2 in
Mounting Method
Screw
Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15474B
Zoro #
G215683651
UPC #
-
Country of Origin
China

Dimensions

Max. Bundle Dia.
1-1/2 in
Width
1-1/2 in
Mounting Hole Dia.
0.41 in
Height
2.3 in

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Black
Mounting Method
Screw
Temp. Range
+32 to +221 °F

Description

Heyco HDLCC 1500-410, Releasable Heavy Duty Lockit P Clamp, 1.50 in. Maximum Bundle Dia. with Zinc Plated Steel Mounting Tab, 0.41 10.4 mm mounting hole, 25/PK


  • Unique design allows for installation of Heavy Duty Lockit P Clamps to be independent of cable installation.
  • Release feature allows for serviceability or field maintenance.
  • Inner diameter ribs offer some axial retention.
  • Steel mounting tab provides reliable, long-lasting hold in harsh environments.
  • Steel Tab Accepts maximum screw size of 3/8".
  • Extra mounting hole inside of clamp provides anti-rotational benefit.
  • Anti-rotation hole accepts maximum screw size of 3/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.