Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, 307 Stainless Steel, 0.30 in Bundle Dia., 1 in L, 100 PK

  • Mfr # S6490

  • Zoro # G515559823


product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns

Key Features

Material
307 Stainless Steel
Max. Bundle Dia.
0.30 in
Mounting Method
Locking Tab
Length
1 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6490
Zoro #
G515559823
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.30 in
Length
1 in
Width
1/2 in
Thickness
0.025"
Height
0.39 in
Panel Thickness Clamping Range
0.055 - 0.125 in

Details

Item
Cable Clip
Material
307 Stainless Steel
Mounting Method
Locking Tab
Temp. Range
-40 to +572 Degrees F

Description

HEYClip SunRunner 316 Cable Clips for 1 or 2 PV cables, panel thickness clamping range 0.055 to 0.125 in.


  • Heyco SunRunners robust "double-compression" design securely holds up to two (2) cables from 0.20" to 0.30" (5.1 mm to 7.6 mm) in diameter.
  • Heyco SunRunner Clips are designed to provide a better method for PV module wire management and may be used wherever single or multiple cable management is needed.
  • Smooth clip edges prevent damage to cable insulation.
  • Locking tabs securely fasten clips to module extrusions, or other panels.
  • Generous lead-in for installation without tools.
  • Screwdriver slot for easy removal or movement of clips if necessary.
  • Neatly dresses cables on PV panel frames or along mounting channels.
  • Constructed from corrosion resistant 316 stainless steel for marine and other harsh environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.