Cable Clip, 317 Stainless Steel, 0.33 in Bundle Dia., 0.97 in L, 1000 PK

  • Mfr # S6596

  • Zoro # G715559807


product price: $1,084.99
/pk 1000, $1.08/ea
Free Shipping & Returns

Key Features

Material
317 Stainless Steel
Max. Bundle Dia.
0.33 in
Mounting Method
Locking Tab
Length
0.97 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6596
Zoro #
G715559807
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.33 in
Length
0.97 in
Width
1/2 in
Height
1.16 in
Thickness
0.025"
Panel Thickness Clamping Range
0.66 - 0.71 in

Details

Item
Cable Clip
Material
317 Stainless Steel
Mounting Method
Locking Tab
Temp. Range
-40 to +572 Degrees F

Description

HEYClip SunRunner No-Flange-18 Cable Clips fits 1 or 2 PV cables, for modules without a flange -18mm


  • The Heyco SunRunner No-Flange attaches to newer modules with frames that have no typical mounting flange.
  • SunRunner No Flange-18 fits any 16.8 mm to 18 mm Panel Flange Widths, i.e JA Solar Deep Blue 3.0 Series and others.
  • Heyco's SunRunner's robust "double-compression" design securely holds a variety of cables ranging from 0.20" to 0.33" (5.1 mm to 8.4 mm) in diameter.
  • Heyco SunRunner Clips are designed to provide a better method for PV module wire management and may be used wherever single or multiple cable management is needed.
  • Smooth clip edges prevent damage to cable insulation.
  • Locking tabs securely fasten clips to module extrusions, or other panels.
  • Generous lead-in for installation without tools.
  • Neatly dresses cables on PV panel frames or along mounting channels.
  • Constructed from corrosion-resistant 304 stainless steel; not for use in a marine salt water environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.