Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, 325 Stainless Steel, 0.33 in Bundle Dia., 1 in L, 3000 PK

  • Mfr # S6547

  • Zoro # G715559845


product price: $1,804.99
/pk 3000, $0.60/ea
Free Shipping & Returns

Key Features

Material
325 Stainless Steel
Max. Bundle Dia.
0.33 in
Length
1 in
Width
1/2 in
Thickness
0.025"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6547
Zoro #
G715559845
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.33 in
Length
1 in
Width
1/2 in
Thickness
0.025"
Height
0.39 in
Panel Thickness Clamping Range
0.06 - 0.13 in

Details

Item
Cable Clip
Material
325 Stainless Steel

Description

HEYClip RevRunner Cable Clips for 1-2 Cables fits 1 or 2 PV cables, for positioning cables within PV module frame.


  • Design is similar to the original SunRunner, but oriented so that cables are hidden inside the PV module frame for an aesthetically pleasing installation.
  • Can hold 1 or 2 cables from 0.20" to 0.33" (5.1 mm to 8.3 mm).
  • Installs on PV module frames or other areas with materials that are from 0.06" to 0.13" (1.4 mm to 3.2 mm) thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.