Cable Clip, 410 Stainless Steel, 0.30 in Bundle Dia., 0.56 in L, 100 PK

  • Mfr # S6439

  • Zoro # G215559826


product price: $148.99
/pk 100, $1.49/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Max. Bundle Dia.
0.30 in
Length
0.56 in
Width
1.61 in
Height
0.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6439
Zoro #
G215559826
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.30 in
Length
0.56 in
Width
1.61 in
Height
0.36 in
Thickness
0.025"
Panel Thickness Clamping Range
0.06 - 0.13 in

Details

Item
Cable Clip
Material
410 Stainless Steel

Description

HEYClip Stainless Steel SunRunner 90 Degree Cable Clip fits up to 4 PV cables, panel thickness clamping range 0.06 to 0.125 in.


  • SunRunner 90 Degree Cable Clips are designed to mount at a 90 degree angle to the original SunRunner.
  • The SunRunner 90-4 will accommodate (4) cables from 0.20" to 0.30" (5.1 mm to 7.6 mm)
  • SunRunner 90 Degree Series is designed for use with PV modules mounted in the "landscape" mode. PV modules with shorter than normal junction box cables cannot be dressed out to the sides of the module. The SunRunner 90 Degree Series will also allow the junction box cables to be run to the adjacent modules across the short side of the PV module frame.
  • Not for use in a marine salt water environment.
  • DFARS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.