Cable Clip, 410 Stainless Steel, 0.33 in Bundle Dia., 0.90 in L, 1500 PK

  • Mfr # S6566

  • Zoro # G715559821


product price: $4,154.99
/pk 1500, $2.77/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Max. Bundle Dia.
0.33 in
Mounting Method
Locking Tab
Length
0.90 in
Width
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6566
Zoro #
G715559821
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.33 in
Length
0.90 in
Width
0.86 in
Thickness
0.02"
Height
0.7 in
Panel Thickness Clamping Range
0.03 - 0.08 in

Details

Item
Cable Clip
Material
410 Stainless Steel
Mounting Method
Locking Tab
Temp. Range
-40 to +572 Degrees F

Description

HEYClip SunRunner 2 x 2 Cable Clips fits up to 4 PV cables, stacks PV cables 2x2 within frame, panel thickness clamping range 0.03 to 0.08 in.


  • The New Heyco SunRunner 2 x 2 Clip features a compact design for holding up to four (4) cables at one time, with a smaller footprint in comparison to other Heyco clips for 4 cables.
  • Also features our new Short Flange design for attaching to newer modules with smaller frames.
  • Minimum flange depth requirement of only 10 mm holds as tight as other clips in our popular Sunrunner Series.
  • Heyco SunRunner Clips are designed to provide a better method for PV module wire management and may be used wherever single or multiple cable management is needed.
  • Smooth clip edges prevent damage to cable insulation.
  • Locking tabs securely fasten clips to module extrusions, or other panels.
  • Generous lead-in for installation without tools.
  • Neatly dresses cables on PV panel frames or along mounting channels.
  • Not for use in salt water environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.