Cable Clip, 410 Stainless Steel, 0.472 in Bundle Dia., 1.14 in L, 100 PK

  • Mfr # S6448

  • Zoro # G515559816


product price: $64.29
/pk 100, $0.64/ea

Key Features

Material
410 Stainless Steel
Max. Bundle Dia.
0.472 in
Length
1.14 in
Width
1/2 in
Thickness
0.02"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6448
Zoro #
G515559816
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.472 in
Length
1.14 in
Width
1/2 in
Thickness
0.02"
Wire Diameter Range
0.30 - 0.47 in
Rear Tab Length
0.68 in
Panel Thickness Clamping Range
0.05 - 0.12 in

Details

Item
Cable Clip
Material
410 Stainless Steel

Description

HEYClip Stainless Steel SunRunner 2-S Clip for rail-less systems, panel thickness clamping range 0.05 to 0.12 in.


  • Designed to hold Micro-Inverter Cables 0.413" to 0.472" (10.5 mm to 12.0 mm) and Module Cables up to 0.300" (7.6 mm) in diameter for rail-less mounting systems.
  • Constructed from heat treated 410 stainless steel for excellent strength and corrosion protection for outdoor exposure.
  • Smooth clip edges prevent damage to cable installation.
  • Designed for panel and cable retention up to 15 lbs.
  • Neatly dress cables on PV panels or module frames from 0.050" to 0.250" (1.3 mm to 6.4 mm) thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.