Cable Clip, 410 Stainless Steel, 1 in Bundle Dia., 1.34 in L, 500 PK

  • Mfr # S6545

  • Zoro # G315559825


product price: $361.99
/pk 500, $0.72/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Max. Bundle Dia.
1 in
Length
1.34 in
Width
1/2 in
Thickness
0.02"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S6545
Zoro #
G315559825
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1 in
Length
1.34 in
Width
1/2 in
Thickness
0.02"
Channel Thickness Clamping Range
0.25 - 0.25 in
Rear Tab Length
0.38 in

Details

Item
Cable Clip
Material
410 Stainless Steel
Temp. Range
-40 to +572 Degrees F
Wire Capacity
0.25 x 1 in

Description

HEYClip Stainless Steel SunRunner 4-2U Cable Clip for oval micro-inverter cables


  • Designed to hold Micro-Inverter oval cables 0.250" x 0.385" (6.3 mm x 9.8 mm).
  • Constructed from heat treated 410 stainless steel for excellent strength and corrosion protection for outdoor exposure.
  • Smooth clip edges prevent damage to cable insulation.
  • S hook clip design will fit a wide variety of extruded aluminum profiles.
  • SunRunner 4-2U features a shorter S hook for Unirac, IronRidge and similar frame profiles.
  • Neatly dresses cables along mounting frame channels from 0.080" to 0.250" (2.5 mm to 6.4 mm) thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.