Zoro Homepage

Cable Clip, Nylon 6/6, 0.315 in Bundle Dia., Black, 0.92 in L, 1000 PK

  • Mfr # S6621

  • Zoro # G915683654


product price: $280.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
0.315 in
Mounting Method
Push
Length
0.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6621
Zoro #
G915683654
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.315 in
Length
0.92 in
Width
0.38 in
Clamp Thickness
0.055 - 0.175 in

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Push
Temp. Range
-4 to +185 °F

Description

Heyco Helios Clip Bi-Directional, Heat Stable-UV Stable Nylon, 7mm x 10mm Oval Hole Mount, 1000/pkg


  • Bi-Directional, Oval-Hole Mount designed to work in common mounting hole sizes currently found on most popular solar panel flange designs.
  • Unique design ensures stability by preventing unintentional rotation within standard oval mounting holes on solar panel frames.
  • Flexible application for straight-on or 90 degree panel configurations running wires North/South or East/West.
  • Push through hole for fast, simple installation by hand turned 90 degrees, friction-fit holds firmly in place; High pull-out retention.
  • Holds up to 2 cables between 0.230" – 0.315" (5.8 – 8.0 mm) each.
  • Cables install with fingertip pressure.
  • Design provides high axial retention with one cable and even higher retention with both cable bays filled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.