Zoro Homepage

Cable Clip, Nylon 6/6, 0.315 in Bundle Dia., Black, 500 PK

  • Mfr # S6635B

  • Zoro # G915683647


product price: $147.99
/pk 500, $0.30/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
0.315 in
Mounting Method
Quarter-Turn
Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6635B
Zoro #
G915683647
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
0.315 in
Width
7/8 in
Height
1.01 in

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Quarter-Turn
Temp. Range
-40 to +239 °F

Description

Heyco Helios Clip Quarter-Turn Mount QTM-3, Heat Stable-UV Stable Nylon, 500/pkg


  • Quarter-Turn Mount #3 style (QTM-3) is designed to work with popular IronRidge and Unirac solar racking systems.
  • Could be used in any 3/8" T-Slot racking or rail system from other manufacturers.
  • Simple application by hand with quick twist 90 degrees for friction fit swivel hold in place and high pull out retention.
  • Simply twist to remove for routing and location adjustment.
  • Holds up to 2 cables between 0.230" – 0.315" (5.8 – 8.0 mm) each.
  • Cables install with fingertip pressure.
  • Design provides high axial retention with one cable and even higher retention with both cable bays filled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.