
Cable Tie, 10 in L, 2.92 in Max Bundle Dia., Black, Stainless Steel, 125 lb Strength, 100 PK
Mfr # S6410
Zoro # G515503338
product price:Â $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Heavy Duty
Width
1/16 in
Nominal Max. Bundle Dia.
2.92 in
Color
Black
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6410
Zoro #
G515503338
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
10 in
Width
1/16 in
Nominal Max. Bundle Dia.
2.92 in
Diameter
0.06 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Stainless Steel
Tensile Strength
125 lb
Outdoor Use
Yes
Operating Temp. Range
-40 to +221 Degrees F
Description
Heyco SunBunder 10, Crimp Lock PVC Coated Stainless Steel Wire Cable Tie, 10 in., 2.92 in. Maximum Bundle Diameter, 125 lb Maximum Tensile Strength, 100/pkg
- Smooth vinyl jacketing prevents damage to installation cable insulation.
- Easy field installation using standard pliers or wire cutters to both crimp the sleeve and cut the excess wire.
- Certified by UL Specification 62275 for indoor and outdoor usage for Type 2 & 2S classifications.
- UV protected vinyl jacket is excellent for solar installation where product durability is required.
- Not for use in a marine salt water environment.
- DFARS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.