
Cable Tie Mounting Platform, 1-1/16 in L, 0.31 in Max Bundle Dia., 322 Stainless Steel, 4000 PK
Mfr # S6475
Zoro # G015559842
product price: $1,729.99
/pk 4000, $0.43/ea
Free Shipping & Returns
Key Features
Width
0.63 in
Nominal Max. Bundle Dia.
0.31 in
Length
1.06 in
Material
322 Stainless Steel
Mounting Method
Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6475
Zoro #
G015559842
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
1-1/16 in
Width
0.63 in
Nominal Max. Bundle Dia.
0.31 in
Length
1.06 in
Thickness
0.025"
Panel Thickness Range
0.13 - 0.25 in
Max. Cable Tie Width
0.31 in
Rear Tab Length
0.77 in
Details
Item
Cable Tie Mounting Platform
Material
322 Stainless Steel
Mounting Method
Frame
No. of Insert Points
4
Description
HEYClip SunRunner CT-EZ Cable Tie Mounting Platforms, four 4 insertion points, maximum cable tie width 0.31 in., panel thickness clamping range 0.06 to 0.13 in.
- Designed to easily mount to module or frame extrusions without the need for mounting holes or adhesives.
- Designed to be used with Heyco Stainless Steel Cable Ties up to 0.31" (8.0 mm) width or Heyco SunBundler Stainless Steel Wire Cable Ties.
- Hold cable bundles parallel or perpendicular to the mounting frame.
- Generous lead-in for installation without tools.
- Constructed from corrosion resistant 304 stainless steel.
- SunRunner CT-EZ designed for thicker module frames as well as racking systems – accommodates profiles up to 0.250" (6.4 mm) thick.
- UL Listed per UL 1565.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.