Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mounting Platform, 1.05 in L, 0.31 in Max Bundle Dia., 319 Stainless Steel, 1000 PK

  • Mfr # S6474

  • Zoro # G015559828


product price: $442.99
/pk 1000, $0.44/ea
Free Shipping & Returns

Key Features

Width
0.63 in
Nominal Max. Bundle Dia.
0.31 in
Length
1.05 in
Material
319 Stainless Steel
Thickness
0.025"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6474
Zoro #
G015559828
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
1.05 in
Width
0.63 in
Nominal Max. Bundle Dia.
0.31 in
Length
1.05 in
Thickness
0.025"
Rear Tab Length
0.77 in
Panel Thickness Range
0.06 - 0.13 in
Max. Cable Tie Width
0.31 in

Details

Item
Cable Tie Mounting Platform
Material
319 Stainless Steel
Mounting Method
Frame
No. of Insert Points
4

Description

HEYClip SunRunner CT Cable Tie Mounting Platforms, four 4 insertion points, maximum cable tie width 0.31 in., panel thickness clamping range 0.06 to 0.13 in.


  • Designed to easily mount to module or frame extrusions without the need for mounting holes or adhesives.
  • Designed to be used with Heyco Stainless Steel Cable Ties up to 0.31" (8.0 mm) width or Heyco SunBundler Stainless Steel Wire Cable Ties.
  • Hold cable bundles parallel or perpendicular to the mounting frame.
  • Generous lead-in for installation without tools.
  • Constructed from corrosion resistant 304 stainless steel.
  • UL Listed per UL 1565.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.