
Cable Tie Mounting Platform, 1.05 in L, 0.31 in Max Bundle Dia., 320 Stainless Steel, 4000 PK
Mfr # S6474
Zoro # G615559808
product price: $1,619.99
/pk 4000, $0.40/ea
Free Shipping & Returns
Key Features
Width
0.63 in
Nominal Max. Bundle Dia.
0.31 in
Length
1.05 in
Material
320 Stainless Steel
Mounting Method
Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6474
Zoro #
G615559808
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
1.05 in
Width
0.63 in
Nominal Max. Bundle Dia.
0.31 in
Length
1.05 in
Thickness
0.025"
Max. Cable Tie Width
0.31 in
Rear Tab Length
0.77 in
Panel Thickness Range
0.06 - 0.13 in
Details
Item
Cable Tie Mounting Platform
Material
320 Stainless Steel
Mounting Method
Frame
No. of Insert Points
4
Description
HEYClip SunRunner CT Cable Tie Mounting Platforms, four 4 insertion points, maximum cable tie width 0.31 in., panel thickness clamping range 0.06 to 0.13 in.
- Designed to easily mount to module or frame extrusions without the need for mounting holes or adhesives.
- Designed to be used with Heyco Stainless Steel Cable Ties up to 0.31" (8.0 mm) width or Heyco SunBundler Stainless Steel Wire Cable Ties.
- Hold cable bundles parallel or perpendicular to the mounting frame.
- Generous lead-in for installation without tools.
- Constructed from corrosion resistant 304 stainless steel.
- UL Listed per UL 1565.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.