
Cordgrip, 1.72 in., 0.62 in. Thread, 0.45 in. DIA, 0.50 in. NPT, Nylon
Mfr # 3231
Zoro # G811130443
product price: $1.39
/eaSold in multiples of 250 for $347.50
Key Features
Diameter
0.88"
Material
Nylon
Standards
IP 68
Wire/Cable Diameter Max
0.45"
Type
Cordgrips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3231
Zoro #
G811130443
UPC #
-
Country of Origin
United States
Dimensions
Diameter
0.88"
Wire/Cable Diameter Max
0.45"
Wire/Cable Diameter Min
0.17"
Wrenching Flat Size
0.95"
Length
1.72"
Thread Length
0.62"
Thread Size
0.50"
Details
Item
Strain Relief
Material
Nylon
Standards
IP 68
Type
Cordgrips
Min Temperature
-20 C
Max Temperature
100 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.