Crimpless SunBundler PVC Coated Stainless Steel Cable Tie, 10 in., 1000PK

  • Mfr # S6811

  • Zoro # G222379387


product price:  $792.99
/pk 1000, $0.79/ea
Free Shipping & Returns

Key Features

Nominal Max. Bundle Dia.
2.95 in
Nominal Length
10 in
Operating Temp. Range
-40 to +221 Degrees F
Tensile Strength
125 lbs
Material
Nylon 6/6; Stainless Steel; Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S6811
Zoro #
G222379387
UPC #
-
Country of Origin
India

Dimensions

Nominal Max. Bundle Dia.
2.95 in
Nominal Length
10 in

Details

Operating Temp. Range
-40 to +221 Degrees F
Tensile Strength
125 lbs
Material
Nylon 6/6; Stainless Steel; Vinyl
Color
Black

Description

Heyco Crimpless SunBundler 10, PVC Coated Stainless Steel Wire Cable Tie, 10 in., 2.95 in. Maximum Bundle Diameter, 125 lb Maximum Tensile Strength, 1000/pkg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.