Crimpless SunBundler PVC Coated Stainless Steel Cable Tie, 14 in., 1000PK

  • Mfr # S6815

  • Zoro # G422379392


product price:  $929.99
/pk 1000, $0.93/ea
Free Shipping & Returns

Key Features

Nominal Max. Bundle Dia.
4.2 in
Tensile Strength
125 lbs
Operating Temp. Range
-40 to +221 Degrees F
Material
Nylon 6/6; Stainless Steel; Vinyl
Nominal Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6815
Zoro #
G422379392
UPC #
-
Country of Origin
India

Dimensions

Nominal Max. Bundle Dia.
4.2 in
Nominal Length
14 in

Details

Tensile Strength
125 lbs
Operating Temp. Range
-40 to +221 Degrees F
Material
Nylon 6/6; Stainless Steel; Vinyl
Color
Black

Description

Heyco Crimpless SunBundler 14, PVC Coated Stainless Steel Wire Cable Tie, 14 in., 4.20 in. Maximum Bundle Diameter, 125 lb Maximum Tensile Strength, 1000/pkg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.