
Crimpless SunBundler PVC Coated Stainless Steel Cable Tie, 14 in., 100PK
Mfr # S6814
Zoro # G922379397
product price:Â $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
Key Features
Nominal Max. Bundle Dia.
4.2 in
Tensile Strength
125 lbs
Operating Temp. Range
-40 to +221 Degrees F
Nominal Length
14 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6814
Zoro #
G922379397
UPC #
-
Country of Origin
India
Dimensions
Nominal Max. Bundle Dia.
4.2 in
Nominal Length
14 in
Details
Tensile Strength
125 lbs
Operating Temp. Range
-40 to +221 Degrees F
Color
Black
Material
Nylon 6/6; Stainless Steel; Vinyl
Description
Heyco Crimpless SunBundler 14, PVC Coated Stainless Steel Wire Cable Tie, 14 in., 4.20 in. Maximum Bundle Diameter, 125 lb Maximum Tensile Strength, 100/pkg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.